Panel For Enclosure, Size: 27 x 17", Stainless Steel

Item #: 106631

Cat #: A30P20SS6

UPC: 783510838805

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 27 x 17 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Overview

Panel For Enclosure, Size: 27 x 17 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Panel For Enclosure, Size: 27 x 17 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Also known as: 783510838805, A30P20SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 27 in
Width: 17 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 27 in
Finish: Brushed
Width: 17 in
Material: Stainless Steel 316L