Concept Swing-Out Panel, fits 30.00x30.00, White, Steel

Item #: 106648

Cat #: CSPB3030

UPC: 783510165031

to view pricing and more.
CONCEPT CWY Swing Out Panel, 27.72 IN W x 27-3/4 IN H, For CONCEPT 30 x 30 IN Enclosure, Steel, White

Overview

CONCEPT CWY Swing Out Panel, 27.72 IN W x 27-3/4 IN H, For CONCEPT 30 x 30 IN Enclosure, Steel, White

nVent HOFFMAN® panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, the maximum swing is 94 degrees and for CSP panels, the maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 IN (43 MM) for solid doors and 1.45 IN (37 MM) for window doors. Kits include panel, brackets and hardware to mount to the front flange.

Also known as: 783510165031, CSPB3030

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 27.750 in
Height: 27.720 in
Color: White
Finish: Powder Coated
Height: 27.720 in
Material: Steel
Width: 27.750 in