Wlplt 1G Sgl Rec W/1.4" Hole Poly Mid BR

Item #: 106653

Cat #: PJ7B

UPC: 032664580574

Sign In or Register to view pricing and more.
Eaton Power outlet and locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664580574, PJ7B

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Gangs: 1
Color: Brown
Material: Polycarbonate
Gangs: 1
Mounting: Screw
Type: Commercial Grade