1" x 500', 100PSI PLASTIC WATER LINE SIDR 19

Item #: 1066940

Cat #: 1-100PSI-PLASTIC-WATER-LINE-SIDR-19-500FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch x 500 Foot, 100PSI PLASTIC WATER LINE SIDR 19

Overview

1 Inch x 500 Foot, 100PSI PLASTIC WATER LINE SIDR 19

Polyvinyl chloride pipes are among the most common plastic plumbing pipes today. PVC pipes are affordable and durable and can stay in good condition as long as 70 years without developing rust or corrosion.

Also known as: 1-100PSI-PLASTIC-WATER-LINE-SIDR-19-500FT

Specifications

Diameter: 1 in
Length: 500 ft
Diameter: 1 in
Length: 500 ft