Rdg 31130 Pipe Wrench,ridgid,o/s,24

Item #: 106716

Cat #: 31130

UPC: 095691311306

to view pricing and more.
Documents & Guides
Ridgid; Pipe Wrench; Offset; Size: 24 In; Jaw Type: Narrower Hook; Handle Material: Aluminum; Pipe Capacity: 3 In; Weight: 6 Lb

Overview

Ridgid; Pipe Wrench; Offset; Size: 24 In; Jaw Type: Narrower Hook; Handle Material: Aluminum; Pipe Capacity: 3 In; Weight: 6 Lb
Also known as: 095691311306, 31130

Specifications

Size: 24
Type: Offset
Material: Aluminum
Size: 24
Material: Aluminum
Type: Offset