3-SPEED CI CIRCULATOR 1/20HP

Item #: 1067383

Cat #: 0015-MSF3-IFC

UPC: 687752043334

to view pricing and more.
Documents & Guides
No Documents Available
3-SPEED CI CIRCULATOR 1/20HP

Overview

3-SPEED CI CIRCULATOR 1/20HP
Also known as: 687752043334, 0015-MSF3-IFC

Specifications

Material: Cast Iron
Mounting: Flange
Phase: 1
Horsepower: 0.500
Family / Style: 0015
Size: 125 PSI
Range: 0 - 18 GPM
Material: Cast Iron
Phase: 1
Family / Style: 0015
Range: 0 - 18 GPM
Mounting: Flange
Horsepower: 0.500
Size: 125 PSI