Slide Dimmer, 1600W, Nova, White

Item #: 106743

Cat #: NLV-2003P-WH

UPC: 027557393942

to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, White

Overview

Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, White

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/2000VA (1600W) in white

Also known as: 027557393942, NLV-2003P-WH

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1600
Color: White
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Mounting: Surface
Wattage: 1600
Family / Style: Nova
Volts AC: 120
Poles: 1
Color: White