Nipple, Pre-Cut, 1 x 60", SCH40, Black, Steel

Item #: 1067477

Cat #: NB0560

UPC: 082647043916

to view pricing and more.
Documents & Guides
Nipple, Pre-Cut, 1 x 60 Inch, Schedule 40, Black, Welded Steel

Overview

Nipple, Pre-Cut, 1 x 60 Inch, Schedule 40, Black, Welded Steel
Also known as: 082647043916, NB0560

Specifications

Diameter: 1 in
Length: 60 in
Color: Black
Material: Steel
Diameter: 1 in
Color: Black
Length: 60 in
Material: Steel