Fuse, 32mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 106752

Cat #: GDB-32MA

UPC: 051712431613

to view pricing and more.
Documents & Guides
32mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

32mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431613, GDB-32MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.030
Speed: Fast Acting
Amps: 0.030
Type: Fuse, Electronic