Pipe Nipple, 1/8 x 7", SCH40, Black, Steel

Item #: 1067579

Cat #: ZNB007

UPC: 082647147928

to view pricing and more.
Documents & Guides
Pipe Nipple, 1/8 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/8 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647147928, ZNB007

Specifications

Length: 7 in
Color: Black
Diameter: 1/8 in
Material: Steel
Length: 7 in
Diameter: 1/8 in
Color: Black
Material: Steel