Pipe Nipple, 3/8 x 8", SCH40, Black, Steel

Item #: 1067594

Cat #: ZNB028

UPC: 082647147980

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/8 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/8 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647147980, ZNB028

Specifications

Color: Black
Diameter: 3/8 in
Material: Steel
Length: 8 in
Color: Black
Material: Steel
Diameter: 3/8 in
Length: 8 in