
Pipe Nipple, 2-1/2 x 7", SCH40, Black, Steel
Item #: 1067695
Cat #: ZNB097
UPC: 082647110533
to view pricing and more.
Documents & Guides
Pipe Nipple, 2-1/2 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2-1/2 x 7 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110533, ZNB097
Specifications
| Length: | 7 in |
| Color: | Black |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Length: | 7 in |
| Material: | Steel |
| Color: | Black |
| Diameter: | 2 1/2 in |