
Pipe Nipple, 2-1/2 x 8", SCH40, Black, Steel
Item #: 1067698
Cat #: ZNB098
UPC: 082647109650
to view pricing and more.
Documents & Guides
Pipe Nipple, 2-1/2 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2-1/2 x 8 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109650, ZNB098
Specifications
| Color: | Black |
| Material: | Steel |
| Length: | 8 in |
| Diameter: | 2 1/2 in |
| Color: | Black |
| Length: | 8 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |