
Pipe Nipple, 1-1/4 x 9", SCH40, Black, Steel
Item #: 1067721
Cat #: ZNB069
UPC: 082647109018
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/4 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1-1/4 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109018, ZNB069
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | Steel |
| Length: | 9 in |
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Color: | Black |
| Length: | 9 in |