
Pipe Nipple, 1-1/2 x 10", SCH40, Black, Steel
Item #: 1067785
Cat #: ZNB0710
UPC: 082647112278
to view pricing and more.
Documents & Guides
Pipe Nipple, 1-1/2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1-1/2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647112278, ZNB0710
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Steel |
| Length: | 10 in |
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Color: | Black |
| Length: | 10 in |