
Pipe Nipple, 2 x 3-1/2", SCH40, Black, Steel
Item #: 1067791
Cat #: ZNB08312
UPC: 082647110113
to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110113, ZNB08312
Specifications
| Length: | 3 1/2 in |
| Color: | Black |
| Material: | Steel |
| Diameter: | 2 in |
| Length: | 3 1/2 in |
| Material: | Steel |
| Color: | Black |
| Diameter: | 2 in |