Pipe Nipple, 2 x 10", SCH40, Black, Steel

Item #: 1067804

Cat #: ZNB0810

UPC: 082647111868

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111868, ZNB0810

Specifications

Color: Black
Material: Steel
Diameter: 2 in
Length: 10 in
Color: Black
Diameter: 2 in
Material: Steel
Length: 10 in