
Pipe Nipple, 2-1/2 x 3", SCH40, Black, Steel
Item #: 1067808
Cat #: ZNB093
UPC: 082647109827
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2-1/2 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 2-1/2 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109827, ZNB093
Specifications
| Color: | Black |
| Length: | 3 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Color: | Black |
| Material: | Steel |
| Length: | 3 in |
| Diameter: | 2 1/2 in |