Pipe Nipple, 1/4 x 9", SCH40, Black, Steel

Item #: 1067810

Cat #: ZNB019

UPC: 082647147966

to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/4 x 9 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647147966, ZNB019

Specifications

Color: Black
Diameter: 1/4 in
Material: Steel
Length: 9 in
Color: Black
Material: Steel
Diameter: 1/4 in
Length: 9 in