
to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 8-7/8 IN Width X 4-11/16 IN Height; Old Number: 30DRGB; Number Of Gang: 3; Configurations: Duplex Receptacle
Overview
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 8-7/8 IN Width X 4-11/16 IN Height; Old Number: 30DRGB; Number Of Gang: 3; Configurations: Duplex Receptacle
Also known as: 095327101233, 10123
Specifications
| Gangs: | 3 |
| Material: | Steel |
| Gangs: | 3 |
| Material: | Steel |