
Pipe Nipple, 3/4 x 2-1/2", SCH40, Black, Steel
Item #: 1067838
Cat #: ZNB04212
UPC: 082647111219
to view pricing and more.
Documents & Guides
Pipe Nipple, 3/4 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 3/4 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111219, ZNB04212
Specifications
| Diameter: | 3/4 in |
| Length: | 2 1/2 in |
| Color: | Black |
| Material: | Steel |
| Diameter: | 3/4 in |
| Color: | Black |
| Length: | 2 1/2 in |
| Material: | Steel |