Pipe Nipple, 3/8 x 5", SCH40, Black, Steel

Item #: 1067870

Cat #: ZNB025

UPC: 082647112186

to view pricing and more.
Documents & Guides
Pipe Nipple, 3/8 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/8 x 5 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647112186, ZNB025

Specifications

Color: Black
Diameter: 3/8 in
Material: Steel
Length: 5 in
Color: Black
Material: Steel
Diameter: 3/8 in
Length: 5 in