
Pipe Nipple, 1/4 x 2-1/2", SCH40, Black, Steel
Item #: 1067937
Cat #: ZNB01212
UPC: 082647111332
to view pricing and more.
Documents & Guides
Pipe Nipple, 1/4 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/4 x 2-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111332, ZNB01212
Specifications
| Length: | 2 1/2 in |
| Color: | Black |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 2 1/2 in |
| Diameter: | 1/4 in |
| Color: | Black |
| Material: | Steel |