Hex Bushing, 3 x 1", Black, Malleable Iron

Item #: 1068030

Cat #: ZMBBU1005

UPC: 082647061200

to view pricing and more.
Documents & Guides
Hex Bushing, 3 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Hex Bushing, 3 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647061200, ZMBBU1005

Specifications

Material: Malleable Iron
Diameter: 1 in, 3 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in, 3 in