Square Head Plug, 4", Black, Steel

Item #: 1068047

Cat #: ZMBPL11

UPC: 082647063532

to view pricing and more.
Documents & Guides
Square Head Plug, 4 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.

Overview

Square Head Plug, 4 Inch, Black, Steel, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647063532, ZMBPL11

Specifications

Color: Black
Material: Steel
Diameter: 4 in
Color: Black
Diameter: 4 in
Material: Steel