Hex Bushing, 3 x 2", Black, Malleable Iron

Item #: 1068063

Cat #: ZMBBU1008

UPC: 082647061231

to view pricing and more.
Documents & Guides
Hex Bushing, 3 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Hex Bushing, 3 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Matco-Norca offers a complete lineup of valves, fittings, nipples, faucets, and plumbing specialties built for commercial-scale applications. Our products meet or exceed UPC, NSF, ASSE, and lead-free requirements, ensuring quality and compliance with local and national regulations.

Also known as: 082647061231, ZMBBU1008

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 3 in, 2 in