
Reducing Tee, 1-1/4 x 1", Black, Malleable Iron
Item #: 1068553
Cat #: ZMBTR0605
UPC: 082647064157
to view pricing and more.
Documents & Guides
Reducing Tee, Type Reduces Two Sizes, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Overview
Reducing Tee, Type Reduces Two Sizes, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings Are 100% Pressure Tested and Lead Free.
Also known as: 082647064157, ZMBTR0605
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in, 1 1/4 in |
| Color: | Black |
| Material: | Malleable Iron |
| Color: | Black |
| Diameter: | 1 in, 1 1/4 in |