
Reducing Elbow, 90°, 1/2 x 3/8", Black, Malleable Iron
Item #: 1068663
Cat #: ZMBLR0302
UPC: 082647062795
to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 1/2 x 3/8 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Overview
Reducing Elbow, 90 Degree, 1/2 x 3/8 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647062795, ZMBLR0302
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in, 3/8 in |
| Color: | Black |
| Material: | Malleable Iron |
| Color: | Black |
| Diameter: | 1/2 in, 3/8 in |