Pipe Elbow, 45°, 2", Black, Malleable Iron

Item #: 1068682

Cat #: ZMBL4508

UPC: 082647062467

to view pricing and more.
Documents & Guides
Pipe Elbow, 45 Degree, 2 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 45 Degree, 2 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.

Matco-Norca offers a complete lineup of valves, fittings, nipples, faucets, and plumbing specialties built for commercial-scale applications. Our products meet or exceed UPC, NSF, ASSE, and lead-free requirements, ensuring quality and compliance with local and national regulations.

Also known as: 082647062467, ZMBL4508

Specifications

Material: Malleable Iron
Color: Black
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Color: Black