Pipe Elbow, 45°, 4", Black, Malleable Iron

Item #: 1068690

Cat #: ZMBL4511

UPC: 082647062498

to view pricing and more.
Documents & Guides
Pipe Elbow, 45 Degree, 4 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 45 Degree, 4 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647062498, ZMBL4511

Specifications

Material: Malleable Iron
Color: Black
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in
Color: Black