Pipe Elbow, 90°, 1", Black, Malleable Iron

Item #: 1068701

Cat #: ZMBL9005

UPC: 082647062566

to view pricing and more.
Documents & Guides
Pipe Elbow, 90 Degree, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 90 Degree, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647062566, ZMBL9005

Specifications

Material: Malleable Iron
Diameter: 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in