
Street Elbow, 90°, 2", Black Malleable Iron
Item #: 1068719
Cat #: ZMBLST9008
UPC: 082647063372
to view pricing and more.
Documents & Guides
Street Elbow, 90 Degree, 2 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Overview
Street Elbow, 90 Degree, 2 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647063372, ZMBLST9008
Specifications
| Material: | Malleable Iron |
| Color: | Black |
| Diameter: | 2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Color: | Black |