This product has been discontinued.

1/10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V
Item #: 106883
Cat #: ABC-1/10
UPC: 051712100663
to view pricing and more.
1/10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V1/10 Amp Fast-Acting Electronic Fuse, Ceramic Tube, 1/4" x 1-1/4" (6.3mm x 32mm), 250V
Overview
1/10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V1/10 Amp Fast-Acting Electronic Fuse, Ceramic Tube, 1/4" x 1-1/4" (6.3mm x 32mm), 250V
Also known as: 051712100663, ABC-1/10
Specifications
| Material: | Ceramic |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 0.100 |
| Material: | Ceramic |
| Type: | Fuse, Electronic |
| Speed: | Fast Acting |
| Amps: | 0.100 |