4.33" X 984 FT. black ribbon

Item #: 106890

Cat #: TT100OUT

UPC: 089306115724

to view pricing and more.
Documents & Guides
Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Black, 1/pkg

Overview

Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Black, 1/pkg
Also known as: 089306115724, TT100OUT

Specifications

Width: 4.330 in
Color: Black
Length: 984 ft
Width: 4.330 in
Length: 984 ft
Color: Black