Nipples, 1-1/2 x 2", SCH40, Steel

Item #: 1069294

Cat #: ZNG072

UPC: 082647113398

to view pricing and more.
Documents & Guides
Nipples, 1-1/2 x 2 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 1-1/2 x 2 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647113398, ZNG072

Specifications

Diameter: 1 1/2 in
Length: 2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel
Length: 2 in