Overview
2-1/2XCLS GALV STL WELD NIP
Also known as: 082647113879, ZNG09CL
Specifications
| Length: | 2 1/2 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Length: | 2 1/2 in |
| Diameter: | 2 1/2 in |
| Material: | Steel |
| Length: | 2 1/2 in |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Length: | 2 1/2 in |
| Diameter: | 2 1/2 in |
| Material: | Steel |