Nipples, 1/2 x 4", SCH40, Steel

Item #: 1069383

Cat #: ZNG034

UPC: 082647112506

to view pricing and more.
Documents & Guides
Nipples, 1/2 x 4 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.

Overview

Nipples, 1/2 x 4 Inch, Schedule 40, Steel/Galvanized, Meets or Exceeds All Applicable ASTM & ANSI Standards and Lead Free.
Also known as: 082647112506, ZNG034

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 4 in