LED GLASS WALLPACK 53W 6372 LUMENS 5000K

Item #: 1069517

Cat #: WGH-110L-5K-U-M

UPC: 785988032990

to view pricing and more.
Documents & Guides
LED GLASS WALLPACK 53W 6372 LUMENS 5000K

Overview

LED GLASS WALLPACK 53W 6372 LUMENS 5000K
Also known as: 785988032990, WGH-110L-5K-U-M

Specifications

Color: Dark Bronze
Wattage: 54
Type: Wall Mount
Standards: California Proposition 65
Color: Dark Bronze
Type: Wall Mount
Wattage: 54
Standards: California Proposition 65