2
more

60 Amp Automotive Blade-Type Fuse, Blue, 32V, MAXI-FUSE
Item #: 106966
Cat #: MAX-60
UPC: 051712182157
to view pricing and more.
Documents & Guides
60 Amp Automotive Blade-Type Fuse, Blue, 32V DC, MAXI-FUSE, Fast-Acting, 1000 Amp Interrupting Rating
Overview
60 Amp Automotive Blade-Type Fuse, Blue, 32V DC, MAXI-FUSE, Fast-Acting, 1000 Amp Interrupting Rating
Also known as: 051712182157, MAX-60
Specifications
| Type: | Automotive |
| Speed: | Fast Acting |
| Mounting: | Blade |
| Color: | Blue |
| Amps: | 60 |
| Type: | Automotive |
| Mounting: | Blade |
| Amps: | 60 |
| Speed: | Fast Acting |
| Color: | Blue |