A-B 800TC-J631B 30mm Selector Switc

Item #: 1069687

Cat #: 800TC-J631B

UPC: 612598630172

to view pricing and more.
Documents & Guides
ALB 800TC-J631B 30MM SELECTOR

Overview

ALB 800TC-J631B 30MM SELECTOR
Also known as: 612598630172, 800TC-J631B

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches