Gripping Material Work Glove, Extra Large

Item #: 1069706

Cat #: WGXL-12

UPC: 051115635496

Sign In or Register to view pricing and more.
Documents & Guides
Gripping Material Work Glove, Material: Synthetic Suede Leather, Size: Extra Large, Color: Black, 12 Pair per Case

Overview

Gripping Material Work Glove, Material: Synthetic Suede Leather, Size: Extra Large, Color: Black, 12 Pair per Case
Also known as: 051115635496, WGXL-12

Specifications

Size: XL
Color: Black
Type: Glove
Size: XL
Type: Glove
Color: Black