A-B 800T-JG16B 30mm Selector Switch

Item #: 1069717

Cat #: 800T-JG16B

UPC: 662073419372

to view pricing and more.
Documents & Guides
ALB 800T-JG16B 30MM SELECTOR

Overview

ALB 800T-JG16B 30MM SELECTOR
Also known as: 662073419372, 800T-JG16B

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches