1P 20A 120V BOLT-ON CB (NAB)

Item #: 106974
Cat #: THQB1120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1P 20A 120V BOLT-ON CB

Overview

1P 20A 120V BOLT-ON CB
Also known as: THQB1120

Specifications

Poles: 2
Volts AC: 120
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)