PowerFlex 527 AC Drive, 11 kW (15 Hp), 380-480 V AC, 50 Hz/60 Hz, 3

Item #: 1069824

Cat #: 25C-D024N114

UPC: 887172530449

to view pricing and more.
PowerFlex 527 AC Drive, 11 kW (15 Hp), 380-480 V AC, 50 Hz/60 Hz, 3 Phase, 24 A, D Frame, EMC Filter

Overview

PowerFlex 527 AC Drive, 11 kW (15 Hp), 380-480 V AC, 50 Hz/60 Hz, 3 Phase, 24 A, D Frame, EMC Filter

Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D024N114 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 24 A output current and a D frame. And it is IP20/NEMA open type with an EMC filter.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 887172530449, 25C-D024N114

Specifications

Type: AC Drive
Type: AC Drive