This product has been discontinued.

Slim Wall Pack, LED, 13W, 120V, Bronze, Photocontrol
Item #: 1069890
Cat #: SLMWPK1A/013120740/CO/BZ/P/74342
UPC: 046135743429
to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 13 Watt, 120 Volt, Lumens: 1400, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74342*
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 13 Watt, 120 Volt, Lumens: 1400, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74342*
Also known as: 046135743429, SLMWPK1A/013120740/CO/BZ/P/74342
Specifications
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Length: | 8 in |
| Color: | Bronze |
| Light Technology: | LED |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color: | Bronze |
| Color Temperature: | 4000 (Cool White) |
| Length: | 8 in |
| Light Technology: | LED |