LED Wallpack, 58W, 5000K, 120-277V, Carbon Bronze, Refrac Lens
Item #:
1069976
Cat #:
XTOR6BRL
UPC:
080083774821
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Crosstour MAXX LED Wallpack, 58 Watt, 5000K, 6129 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours
Overview
Crosstour MAXX LED Wallpack, 58 Watt, 5000K, 6129 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours
The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/ surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.
Also known as: 080083774821, XTOR6BRL
Specifications
Lumens: | 6100 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 58 |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 6100 |
Wattage: | 58 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)