This product has been discontinued.

EFSE GMD-1.25A UL Time Delay 5mm Gl
Item #: 106998
Cat #: GMD-1.25A
UPC: 051712114387
to view pricing and more.
Documents & Guides
1.250 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Overview
1.250 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712114387, GMD-1.25A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1.250 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 1.250 |