This product has been discontinued.
600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #:
107023
Cat #:
GMD-600MA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Overview
600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard
Also known as: GMD-600MA
Specifications
Amps: | 600 |
Material: | Glass, Brass |
Type: | Electronic |
Interrupt Rating DC: | 35 |
Amps: | 600 |
Type: | Electronic |
Material: | Glass, Brass |
Interrupt Rating DC: | 35 |
Customer Reviews
No reviews for this product
(0)