Kinetix Cable Single DSL 2090-Series

Item #: 1070248

Cat #: 2090-CSBM1DE-18AF10

UPC: 887172869525

to view pricing and more.
Documents & Guides
2090-Series,Kinetix, Single DSL,Power, Feedback, Brake,Single SpeedTec DIN Connector,Flying Lead at 5700 Drive End,18 AWG wire,Continuous-flex,10 Meter Cable *** Rockwell Automation Preferred Product ***

Overview

2090-Series,Kinetix, Single DSL,Power, Feedback, Brake,Single SpeedTec DIN Connector,Flying Lead at 5700 Drive End,18 AWG wire,Continuous-flex,10 Meter Cable *** Rockwell Automation Preferred Product ***

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSBM1DE-18AF05 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172869525, 2090-CSBM1DE-18AF10

Specifications

Gauge: 18 AWG
Type: Cable, Motor Power with Brake Wires
Color: Orange
Length: 10 m
Special Program: Rockwell Automation Preferred Product
Gauge: 18 AWG
Color: Orange
Special Program: Rockwell Automation Preferred Product
Type: Cable, Motor Power with Brake Wires
Length: 10 m