This product has been discontinued.

Cable Tie Mount, #6 Screw (M3), 1.5"x1.5
Item #: 1070257
Cat #: ABM3H-S6-T0
UPC: 074983073818
Sign In or Register to view pricing and more.
Documents & Guides
The cable tie mount in black uses #6 (M3) screws or user supplied adhesive. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm), made of weather-resistant nylon 6.6. It is used with miniature, intermediate, standard, heavy-standard, light-heavy, heavy, and hook
Overview
The cable tie mount in black uses #6 (M3) screws or user supplied adhesive. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm), made of weather-resistant nylon 6.6. It is used with miniature, intermediate, standard, heavy-standard, light-heavy, heavy, and hook
Also known as: 074983073818, ABM3H-S6-T0
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Black |
| Material: | Nylon |
| Mounting: | # 6 Screw |
| Length: | 1 1/2 in |
| Color: | Black |
| Mounting: | # 6 Screw |
| Width: | 1 1/2 in |
| Material: | Nylon |